Shop GATES
See all product information
Create Account
Power Crimp Couplings
- Mfr # 6PC1FS XBULK
- Zoro # G523535918
product price:Â
$
10.95
/ea
Sold in multiples of 375 for
$4,106.25
Key Features
Fitting Material
Steel
Fitting Shape
Straight
For Hose I.D.
0.37 in
Outside Dia.
0.96 in
Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6PC1FS XBULK
- Zoro #
- G523535918
- UPC #
- 072053157635
- Country of Origin
- United States
- Fitting Material
- Steel
- Fitting Shape
- Straight
- For Hose I.D.
- 0.37 in
- Finish
- Zinc Plated
Dimensions
- Outside Dia.
- 0.96 in
- Length
- 1.2 in
- Hose Dash Size
- 6
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.