Zoro Homepage

B205PC Classical V-Belt, 208 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs

  • Mfr # B205PC

  • Zoro # G8022134


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Power Curve
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B205PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B205PC
Zoro #
G8022134
UPC #
72053674644
Country of Origin
Mexico

Dimensions

Outside Length
208 in
Top Width
21/32 in
Thickness
13/32 in
Height
10 mm

Details

Item - Timing Belts
Belt
Item
Classical V-Belt
Gearbelt Series - Timing Belts
Power Curve
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B205PC
Number of Ribs
1
Material
SBR
Teeth Location - Timing Belts
Single Sided
Temp. Range
-34 to 60°C
Color
Black
Banded Belt
Yes
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.