Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Round Belts, 9 X 172 PR

  • Mfr # 9 X 172 PR

  • Zoro # G7873235


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polychloroprene
Texture
Smooth
Diameter
14 mm
Overall Length
176 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 172 PR
Zoro #
G7873235
UPC #
770075331544
Country of Origin
Mexico

Dimensions

Diameter
14 mm
Overall Length
176 in

Details

Item
Round Belt
Color
Black
Material
Polychloroprene
Texture
Smooth
Temp. Range
-30 to 82°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.