This item is Discontinued.

Gates Power Steering End Fitting, 349772 349772

This item is Discontinued.

Gates

Power Steering End Fitting, 349772 (Discontinued)

Mfr # 349772
Zoro # G600621305
UPC # 770075690863
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
349772
Zoro #
G600621305
UPC #
770075690863
Country of Origin
Unknown

Dimensions

End 2 Diameter
3/8 in
Length (in)
4.75
End 1 Diameter (mm)
17
Mounting Bolt Length
3/8 in

Details

Item
Hose Fitting
Features
Zinc-dichromate plated to resist corrosion
Shape
90 Deg Elbow
End 1 Type
Male Inverted Flare
End 2 Type
Beaded Tube

Description

Power Steering End Fitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.