This item is Discontinued.

Gates Power Steering End Fitting, 349773 349773

This item is Discontinued.

Gates

Power Steering End Fitting, 349773 (Discontinued)

Mfr # 349773
Zoro # G8899559
UPC # 770075688754
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
349773
Zoro #
G8899559
UPC #
770075688754
Country of Origin
Unknown

Dimensions

End 2 Diameter
3/8 in
Length (in)
2.75
Mounting Bolt Length
3/8 in
End 1 Diameter (mm)
17

Details

Item
Hose Fitting
Features
Zinc-dichromate plated to resist corrosion
End 2 Type
Beaded Tube
End 1 Type
Male Inverted Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.