This item is Discontinued.

Gates Power Steering End Fitting, 350250 350250

This item is Discontinued.

Gates

Power Steering End Fitting, 350250 (Discontinued)

Mfr # 350250
Zoro # G8894570
UPC # 7205341909
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350250
Zoro #
G8894570
UPC #
7205341909
Country of Origin
Unknown

Dimensions

End 1 Diameter (mm)
18
Mounting Bolt Length
18 mm

Details

Item
Hose Fitting
Features
Zinc-dichromate plated to resist corrosion
Shape
45 Deg Elbow
End 1 Type
O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.