Shop GATES
See all product information
Create Account
Power Steering Hose
- Mfr # 6PS188 X50FT
- Zoro # G423536169
product price:Â
$
918.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.71 in
Hose Inside Dia. (In.)
3/8 in
Color
Black
Length
50 ft
Min Burst Pressure (PSI)
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6PS188 X50FT
- Zoro #
- G423536169
- UPC #
- 072053341645
- Country of Origin
- Mexico
- Color
- Black
- Min Burst Pressure (PSI)
- 6000
- Cover Material
- CSM Rubber
- Reinforcement
- 2-braid, High-strength Nylon
- Temp. Range
- -40 to 300 Degrees F
- Standards
- J2050
- Material
- CSM Rubber
- For Use With
- G50 Series Permanent Power Steering Couplings
- Operating Pressure (PSI)
- 1500
- Tube Color
- Black
- Features
- Resistant High Temperature, Power Steering Fluids
- Min. Burst Pressure (PSI)
- 6000
Dimensions
- Outside Diameter
- 0.71 in
- Hose Inside Dia. (In.)
- 3/8 in
- Length
- 50 ft
- Min Bend Radius (in)
- 3-1/4 in
- Dash Size
- 6
- Min. Bend Radius (In.)
- 3-1/4 in
Description
Gates PS188 Power Steering Hose is recommended for power steering pressure lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.