This item is Discontinued.

Gates Power Steering Pressure Line Hose Assembly 1967-1969 Ford Mustang 354470

This item is Discontinued.

Gates

Power Steering Pressure Line Hose Assembly 1967-1969 Ford Mustang (Discontinued)

Mfr # 354470
Zoro # G6818714
UPC # 72053421477
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354470
Zoro #
G6818714
UPC #
72053421477
Country of Origin
Taiwan, Province of China

Dimensions

Length
20-1/8 in
End 2 Diameter
3/8 in
Mounting Bolt Length
3/8 in, 5/16 in
End 1 Diameter
5/16 in

Details

Type
Power Steering Hose
Tube Material
Zinc Single Wall Steel
Grade Type
OE Performance
Standards
Exceeds SAE J188 specifications
Hose Position
Pump to Rack/Gear Box
End 1 Type
Male Inverted Flare
Crimped Sleeve Material
Anti Corrosion Steel
End 2 Type
Female SAE

Description

Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed w/ every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete w/ factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.