This item is Discontinued.

This item is Discontinued.
Power Steering Pressure Line Hose Assembly 2003-2004 Nissan Pathfinder (Discontinued)
Mfr #
365712
Zoro #
G6841850
UPC # 770075609285
Country of Origin Micronesia, Federated States of
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365712
Zoro #
G6841850
UPC #
770075609285
Country of Origin
Micronesia, Federated States of
Dimensions
Length
45-3/4 in
Mounting Bolt Length
16 mm, 14 mm
Details
Includes
Switch Port
Type
Power Steering Hose
End 1 Type
Banjo
End 2 Type
Banjo
Grade Type
OE Performance
Description
Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed w/ every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete w/ factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.