This item is Discontinued.

This item is Discontinued.
Power Steering Pressure Line Hose Assembly 2005-2008 Ford F-150,364110 (Discontinued)
Mfr #
364110
Zoro #
G6807715
UPC # 770075508403
Country of Origin Micronesia, Federated States of
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
364110
Zoro #
G6807715
UPC #
770075508403
Country of Origin
Micronesia, Federated States of
Dimensions
Length
54-3/4 in
End 2 Diameter
16 mm
Mounting Bolt Length
16 mm, 14 mm
End 1 Diameter
14 mm
Details
Type
Power Steering Hose Assembly
End 1 Type
Male Captive O-Ring
Grade Type
OE Performance
End 2 Type
Swivel O-Ring
Description
Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed with every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete with factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.