This item is Discontinued.

Gates Power Steering Pressure Line Hose Assembly, 352172 352172

This item is Discontinued.

Gates

Power Steering Pressure Line Hose Assembly, 352172 (Discontinued)

Mfr # 352172
Zoro # G6849462
UPC # 770075545910
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
352172
Zoro #
G6849462
UPC #
770075545910
Country of Origin
United States

Dimensions

Length
41-3/8 in
End 1 Diameter
3/8 in
Mounting Bolt Length
3/8 in
End 2 Diameter
16 mm

Details

Type
Power Steering Hose Assembly
End 2 Type
Male O-Ring
Grade Type
OE Performance
End 1 Type
Male Quick Connect

Description

Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed with every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete with factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.