Zoro Homepage

Power Steering Pressure Line Hose Assembly, 352200

  • Mfr # 352200

  • Zoro # G6827029


product price: $38.65
/ea

Key Features

Length
25-3/8 in
Type
Power Steering Hose
End 2 Diameter
18 mm
Hose Position
Pump to Rack/Gear Box
End 2 Type
Male O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352200
Zoro #
G6827029
UPC #
72053690675
Country of Origin
Taiwan, Province of China

Dimensions

Length
25-3/8 in
End 2 Diameter
18 mm
End 1 Diameter
16 mm
Mounting Bolt Length
18 mm, 16 mm

Details

Type
Power Steering Hose
Hose Position
Pump to Rack/Gear Box
End 2 Type
Male O-Ring
Standards
Exceeds SAE J188 specifications
Tube Material
Zinc Single Wall Steel
Crimped Sleeve Material
Anti Corrosion Steel
Grade Type
OE Performance
End 1 Type
Female O-Ring

Description

Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed with every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete with factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.