This item is Discontinued.

Gates Power Steering Pressure Line Hose Assembly, 355250 355250

This item is Discontinued.

Gates

Power Steering Pressure Line Hose Assembly, 355250 (Discontinued)

Mfr # 355250
Zoro # G6816255
UPC # 72053422023
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355250
Zoro #
G6816255
UPC #
72053422023
Country of Origin
Taiwan, Province of China

Dimensions

Length
31-1/2 in
Mounting Bolt Length
7/16 in, 3/8 in
End 2 Diameter
7/16 in
End 1 Diameter
3/8 in

Details

Type
Power Steering Hose
Crimped Sleeve Material
Anti Corrosion Steel
End 2 Type
Male Inverted Flare
Hose Position
Pump to Rack/Gear Box
Tube Material
Zinc Single Wall Steel
Standards
Exceeds SAE J188 specifications
Grade Type
OE Performance
End 1 Type
Male Inverted Flare

Description

Extensive field examination and testing assure proper fit. For passenger cars and light trucks. General instructions are packed with every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications.Comes complete with factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.Exceeds SAE J2050 performance requirements.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.