This item is Discontinued.

Gates Power Steering Return Hose, 361970 361970

This item is Discontinued.

Gates

Power Steering Return Hose, 361970 (Discontinued)

Mfr # 361970
Zoro # G7376702
UPC # 72053426809
Country of Origin Taiwan, Province of China
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
361970
Zoro #
G7376702
UPC #
72053426809
Country of Origin
Taiwan, Province of China

Description

Allows custom fit cutting and assembly for low pressure fluid return lines.Use with Return Line End Fittings if required.Nitrile tube, neoprene cover.Meets OEM power steering return line and SAE J189 requirements.Temperature range: –40°F to +275°F (–40°C to +135°C)Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI