This item is Discontinued.

Gates Power Steering Return Hose, 362880 362880

This item is Discontinued.

Gates

Power Steering Return Hose, 362880 (Discontinued)

Mfr # 362880
Zoro # G7378005
UPC # 72053427714
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362880
Zoro #
G7378005
UPC #
72053427714
Country of Origin
Taiwan, Province of China

Dimensions

Length
36 in
Inside Diameter
0.34375 in

Details

Features
Temperature Range: -40 to 275°F; 300°F for CPE hose; Meets SAE J189 requirements
Type
Return Hose

Description

Allows custom fit cutting and assembly for low pressure fluid return lines.Use with Return Line End Fittings if required.Nitrile tube, neoprene cover.Meets OEM power steering return line and SAE J189 requirements.Temperature range: –40°F to +275°F (–40°C to +135°C)Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.