This item is Discontinued.

Gates Power Steering Return Line Hose Assembly, 355300 355300

This item is Discontinued.

Gates

Power Steering Return Line Hose Assembly, 355300 (Discontinued)

Mfr # 355300
Zoro # G7565431
UPC # 72053422054
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355300
Zoro #
G7565431
UPC #
72053422054
Country of Origin
Unknown

Dimensions

Length
25-1/2 in
End 1 Diameter
3/8 in
Mounting Bolt Length
3/8 in

Details

Type
Power Steering Hose
End 1 Type
Male Inverted Flare

Description

Assemblies come complete with factory-installed, pre-bent, coupled end fittings where required.Connection on uncoupled end is made with ordinary worm-drive clamps.Gates - Driven By Possibility Gates power steering return line hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line hose assembly's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.