Zoro Homepage

Power Steering Return Line Hose Assembly, 365515

  • Mfr # 365515

  • Zoro # G7561423


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Type
Power Steering Assembly
Length
70 in
End 1 Diameter
16 mm
Mounting Bolt Length
3/8 in
End 2 Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365515
Zoro #
G7561423
UPC #
770075396291
Country of Origin
Taiwan, Province of China

Dimensions

Length
70 in
End 1 Diameter
16 mm
Mounting Bolt Length
3/8 in
End 2 Diameter
3/8 in

Details

Type
Power Steering Assembly
End 1 Type
Male O-Ring
End 2 Type
I.D. Hose

Description

Assemblies come complete with factory-installed, pre-bent, coupled end fittings where required.Connection on uncoupled end is made with ordinary worm-drive clamps.Gates - Driven By Possibility Gates power steering return line hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line hose assembly's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.