This item is Discontinued.

This item is Discontinued.
Power Steering Return Line Hose Assembly, 365654 (Discontinued)
Mfr #
365654
Zoro #
G7480765
UPC # 770075509189
Country of Origin Micronesia, Federated States of
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365654
Zoro #
G7480765
UPC #
770075509189
Country of Origin
Micronesia, Federated States of
Dimensions
Length
122-1/4 in
End 1 Diameter
16 mm
Mounting Bolt Length
3/8 in
End 2 Diameter
3/8 in
Details
Type
Power Steering Hose Assembly
End 1 Type
Male O-Ring
End 2 Type
I.D. Hose
Description
Assemblies come complete with factory-installed, pre-bent, coupled end fittings where required.Connection on uncoupled end is made with ordinary worm-drive clamps.Gates - Driven By Possibility Gates power steering return line hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line hose assembly's for virtually every automobile on the road today.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.