This item is Discontinued.

Gates Power Steering Universal Tube/Hose Kit, 354770 354770

This item is Discontinued.

Gates

Power Steering Universal Tube/Hose Kit, 354770 (Discontinued)

Mfr # 354770
Zoro # G8909480
UPC # 7205342172
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354770
Zoro #
G8909480
UPC #
7205342172
Country of Origin
Unknown

Dimensions

Length
55 in

Details

Type
Power Steering Hose Assembly
Features
Exceeds SAE J2050 performance requirements; Dichromated zinc plated pre-bends, brackets, sensor ports, liner, bushings, and grommets
Number of Universal Tubes
4
Number of Tubes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.