3L380K FHP V-Belt, 38 in Outside Length, 3/8 in Top Width, 6 mm Thickness, 1 Ribs

  • Mfr # 3L380K

  • Zoro # G7828934


product price:  $22.25
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L380K
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L380K
Zoro #
G7828934
UPC #
72053004083
Country of Origin
Mexico

Dimensions

Top Width
3/8 in
Thickness
6 mm
Outside Length
38 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L380K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
38 Degrees
Core Cord
Aramid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.