This item is Discontinued.

Gates 1219 mm Outside Length, 10 mm Top Width, 1 Ribs 3L480K

1219 mm Outside Length, 10 mm Top Width, 1 Ribs (Discontinued)

  • Mfr # 3L480K
  • Zoro # G7838208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3L480K
Zoro #
G7838208
UPC #
72053004182
Country of Origin
Mexico

Dimensions

Top Width
10 mm
Thickness
6 mm
Outside Length
1219 mm

Details

V-Belt Section
3L
Item
V-Belt
Number of Ribs
1
Groove Angle
38 Degrees
Material
Polychloroprene
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Aramid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.