Shop GATES
See all product information
Create Account
FHP V-Belt, 4L760K, 4L, Polychloroprene, 76 in, 1/2 in Top Width
Mfr # 4L760K
Zoro # G7846879
product price:Â
$
37.85
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L760K
- Zoro #
- G7846879
- UPC #
- 72053004816
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/2 in
- Thickness
- 7 mm
- Outside Length
- 76 in
Details
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 4L
- Industry Number
- 4L760K
- Number of Ribs
- 1
- Material
- Polychloroprene
- Temp. Range
- -30 Degrees to 60 Degrees F
- Construction
- Banded
- Groove Angle
- 38 Degrees
- Core Cord
- Aramid