Zoro Homepage
This item is Discontinued.
Gates B211PB Classical V-Belt, 214 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs B211PB

B211PB Classical V-Belt, 214 in Outside Length, 21/32 in Top Width, 13/32 in Thickness, 1 Ribs (Discontinued)

  • Mfr # B211PB
  • Zoro # G8025500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B211PB
Zoro #
G8025500
UPC #
72053877830
Country of Origin
Mexico

Dimensions

Outside Length
214 in
Top Width
21/32 in
Thickness
13/32 in
Height
10 mm

Details

Item - Timing Belts
Belt
Item
Classical V-Belt
Gearbelt Series - Timing Belts
PowerBack
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B211PB
Number of Ribs
1
Material
SBR
Teeth Location - Timing Belts
Single Sided
Temp. Range
-34 to 60°C
Color
Black
Banded Belt
Yes
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.