This item is Discontinued.

Gates PowerGrip GT2 Twin Power Belts - 3MR and 5MR, TP5MR-1050-15 TP5MR-1050-15

PowerGrip GT2 Twin Power Belts - 3MR and 5MR, TP5MR-1050-15 (Discontinued)

  • Mfr # TP5MR-1050-15
  • Zoro # G8088150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP5MR-1050-15
Zoro #
G8088150
UPC #
770075171577
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1050 mm
Height
5 mm
Top Width
15 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Number of Teeth - Timing Belts
210
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5MR
Cover Material
Nylon
Core Cord
Fiberglass

Description

This GATES brand PowerGrip GT2 Twin Power Belts - 3MR and 5MR,TP5MR-1050-15 is made of polychloroprene material and has a temperature range of -30 to 100°C. It is black in color and has a height of 5 mm. The V-Belt section is 5MR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.