
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1160-8MGT-20
Mfr # TP1160-8MGT-20
Zoro # G8076847
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Pitch Length - Timing Belts
1160 mm
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
8 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP1160-8MGT-20
Zoro #
G8076847
UPC #
72053936131
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1160 mm
Height
8 mm
Top Width
20 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Number of Teeth - Timing Belts
145
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
8M
Core Cord
Fiberglass
Cover Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.