PowerGrip GT2 Twin Power Belts - 8M and 14M, TP1440-8MGT-50

  • Mfr # TP1440-8MGT-50

  • Zoro # G8081878


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Temp. Range
-30 to 100°C
Color
Black
Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP1440-8MGT-50
Zoro #
G8081878
UPC #
72053611977
Country of Origin
United States

Dimensions

Height
8 mm
Top Width
50 mm
Pitch Length
1,440 mm

Details

Item
Timing Belt
Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Belt Series
PowerGrip GT2 Twin Power
Pitch
8 mm
Number of Teeth
180
Tooth Location
Double Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.