Shop GATES

PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2200-8MGT-30

  • Mfr # TP2200-8MGT-30

  • Zoro # G8089395


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Two Sides
Top Width
30 mm
Pitch Length
2200 mm
Pitch
8 mm
Number of Teeth
275
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP2200-8MGT-30
Zoro #
G8089395
UPC #
72053611809
Country of Origin
United States

Dimensions

Top Width
30 mm
Pitch Length
2200 mm
Height
8 mm
Outside Length
132.42 in
Inside Length
131 in
Belt Trade Size
8M

Details

Item
Timing Belt
Tooth Location
Two Sides
Pitch
8 mm
Number of Teeth
275
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
TP2200-8MGT-30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.