PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2800-14MGT-115

  • Mfr # TP2800-14MGT-115

  • Zoro # G8068690


product price:  $3,230.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Double Sided
Top Width
115 mm
Pitch Length
2,800 mm
Pitch
14 mm
Number of Teeth
200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP2800-14MGT-115
Zoro #
G8068690
UPC #
72053612936
Country of Origin
United States

Dimensions

Top Width
115 mm
Pitch Length
2,800 mm
Height
15 mm

Details

Item
Timing Belt
Tooth Location
Double Sided
Pitch
14 mm
Number of Teeth
200
Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
14M
Cover Material
Nylon
Application
PowerGrip GT Sprockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.