
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3150-14MGT-170
Mfr # TP3150-14MGT-170
Zoro # G8064719
product price: $6,731.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Double Sided
Top Width
170 mm
Pitch Length
3,150 mm
Pitch
14 mm
Number of Teeth
225
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TP3150-14MGT-170
Zoro #
G8064719
UPC #
72053613117
Country of Origin
United States
Dimensions
Top Width
170 mm
Pitch Length
3,150 mm
Height
15 mm
Details
Item
Timing Belt
Tooth Location
Double Sided
Pitch
14 mm
Number of Teeth
225
Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
14M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.