PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3850-14MGT-115

  • Mfr # TP3850-14MGT-115

  • Zoro # G8078037


product price:  $4,291.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
Height
15 mm
Top Width
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP3850-14MGT-115
Zoro #
G8078037
UPC #
72053612974
Country of Origin
United States

Dimensions

Height
15 mm
Top Width
115 mm
Pitch Length
3,850 mm

Details

Item
Timing Belt
Belt Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
14M
Cover Material
Nylon
Application
PowerGrip GT Sprockets
Belt Series
PowerGrip GT2 Twin Power
Pitch
14 mm
Number of Teeth
275
Tooth Location
Double Sided
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.