PowerGrip GT2 Twin Power Belts - 8M and 14M, TP4956-14MGT-85

  • Mfr # TP4956-14MGT-85

  • Zoro # G8085965


product price:  $4,141.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Pitch Length - Timing Belts
4956 mm
Number of Teeth - Timing Belts
354
Pitch - Timing Belts
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP4956-14MGT-85
Zoro #
G8085965
UPC #
72053841619
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
4956 mm
Height
15 mm
Top Width
85 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Number of Teeth - Timing Belts
354
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Fiberglass
Cover Material
Nylon

Description

This GATES brand PowerGrip GT2 Twin Power Belts - 8M and 14M,TP4956-14MGT-85 is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 15 mm and is black in color. The V-Belt section is 14M.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.