PowerGrip GT2 Twin Power Belts - 8M and 14M, TP640-8MGT-50

  • Mfr # TP640-8MGT-50

  • Zoro # G8086680


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
Double Sided
Top Width
50 mm
Pitch Length
640 mm
Pitch
8 mm
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP640-8MGT-50
Zoro #
G8086680
UPC #
72053935950
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
640 mm
Height
8 mm

Details

Item
Timing Belt
Tooth Location
Double Sided
Pitch
8 mm
Number of Teeth
80
Belt Material
Polychloroprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip GT2 Twin Power
Temp. Range
-30 to 100°C
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Application
PowerGrip GT Sprockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.