This item is Discontinued.

Gates PowerGrip GT2 Twin Power Belts - 8M and 14M, TP6860-14MGT-40 TP6860-14MGT-40

This item is Discontinued.

Gates

PowerGrip GT2 Twin Power Belts - 8M and 14M, TP6860-14MGT-40 (Discontinued)

Mfr # TP6860-14MGT-40
Zoro # G8089605
UPC # 72053875539
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP6860-14MGT-40
Zoro #
G8089605
UPC #
72053875539
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
6860 mm
Top Width
40 mm
Height
15 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip GT2 Twin Power
Number of Teeth - Timing Belts
490
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Double Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.