This item is Discontinued.

Gates PowerGrip GT3 Belts - 2M and 3M, 123-3MGT-15 123-3MGT-15

This item is Discontinued.

Gates

PowerGrip GT3 Belts - 2M and 3M, 123-3MGT-15 (Discontinued)

Mfr # 123-3MGT-15
Zoro # G7952895
UPC # 770075595915
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123-3MGT-15
Zoro #
G7952895
UPC #
770075595915
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
123 mm
Top Width
15 mm
Height
2.41 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
41
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
3M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.