This item is Discontinued.

Gates PowerGrip GT3 Belts - 2M and 3M, 134-2MGT-09 134-2MGT-09

This item is Discontinued.

Gates

PowerGrip GT3 Belts - 2M and 3M, 134-2MGT-09 (Discontinued)

Mfr # 134-2MGT-09
Zoro # G7949989
UPC # 770075594642
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
134-2MGT-09
Zoro #
G7949989
UPC #
770075594642
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
134 mm
Top Width
9 mm
Height
1.52 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
67
Pitch - Timing Belts
2 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
2M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.