PowerGrip GT3 Belts - 2M and 3M, 220-2MGT-09

  • Mfr # 220-2MGT-09

  • Zoro # G7928550


product price: $9.86
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Pitch Length - Timing Belts
220 mm
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-2MGT-09
Zoro #
G7928550
UPC #
770075597032
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
220 mm
Height
1.52 mm
Top Width
9 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
110
Pitch - Timing Belts
2 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
2M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.