Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip GT3 Belts - 2M and 3M, 504-3MGT-15

  • Mfr # 504-3MGT-15

  • Zoro # G7949736


product price: $25.70
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Pitch Length - Timing Belts
504 mm
Number of Teeth - Timing Belts
168
Pitch - Timing Belts
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-3MGT-15
Zoro #
G7949736
UPC #
770075596196
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
504 mm
Height
2.41 mm
Top Width
15 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
168
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
3M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.