This item is Discontinued.

Gates PowerGrip GT3 Belts - 5M, 355-5MGT-09 355-5MGT-09

This item is Discontinued.

Gates

PowerGrip GT3 Belts - 5M, 355-5MGT-09 (Discontinued)

Mfr # 355-5MGT-09
Zoro # G7939699
UPC # 770075591573
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355-5MGT-09
Zoro #
G7939699
UPC #
770075591573
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
355 mm
Top Width
9 mm
Height
3.81 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
71
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
5M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.