Zoro Homepage
This item is Discontinued.
Gates PowerGrip GT3 Belts - 5M, 815-5MGT-15 815-5MGT-15

PowerGrip GT3 Belts - 5M, 815-5MGT-15 (Discontinued)

  • Mfr # 815-5MGT-15
  • Zoro # G8006217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-5MGT-15
Zoro #
G8006217
UPC #
770075596653
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
815 mm
Height
3.81 mm
Top Width
15 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
PowerGrip GT3
Number of Teeth - Timing Belts
163
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.