This item is Discontinued.

This item is Discontinued.
PowerGrip GT4 Belts - 8M and 14M, 3150-14MGT-170 (Discontinued)
Mfr #
3150-14MGT-170
Zoro #
G7955424
UPC # 770075791140
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3150-14MGT-170
- Zoro #
- G7955424
- UPC #
- 770075791140
- Country of Origin
- United States
Dimensions
- Pitch Length - Timing Belts
- 3150 mm
- Top Width
- 170 mm
- Height
- 9.91 mm
Details
- Item - Timing Belts
- Synchronous Belt
- Gearbelt Series - Timing Belts
- Powergrip GT4
- Number of Teeth - Timing Belts
- 225
- Pitch - Timing Belts
- 14 mm
- Teeth Location - Timing Belts
- Single Sided
- Material
- Ethylene Elastomeric
- Temp. Range
- -40 to 120°C
- Color
- Black
- For Use With
- PowerGrip GT Sprockets
- V-Belt Section
- 14M
- Cover Material
- Nylon
- Core Cord
- Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.