This item is Discontinued.

Gates PowerGrip GT4 Belts - 8M and 14M, 3850-14MGT-170 3850-14MGT-170

This item is Discontinued.

Gates

PowerGrip GT4 Belts - 8M and 14M, 3850-14MGT-170 (Discontinued)

Mfr # 3850-14MGT-170
Zoro # G7981096
UPC # 770075791522
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3850-14MGT-170
Zoro #
G7981096
UPC #
770075791522
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3850 mm
Top Width
170 mm
Height
9.91 mm

Details

Item - Timing Belts
Synchronous Belt
Gearbelt Series - Timing Belts
Powergrip GT4
Number of Teeth - Timing Belts
275
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-40 to 120°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.