Zoro Homepage
This item is Discontinued.
Gates PowerGrip HTD Belts, 123-3M-15 123-3M-15

PowerGrip HTD Belts, 123-3M-15 (Discontinued)

  • Mfr # 123-3M-15
  • Zoro # G7841814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-3M-15
Zoro #
G7841814
UPC #
72053889062
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
123 mm
Height
2.41 mm
Top Width
15 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
41
Pitch - Timing Belts
3 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
3M
Core Cord
Fiberglass
Cover Material
Nylon

Description

This GATES brand PowerGrip HTD Belt is made of polychloroprene material and has a temperature range of -30 to 100°C. It has a height of 2.41 mm and is black in color. It is a V-Belt Section 3M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.