This item is Discontinued.

Gates PowerGrip HTD Belts, 1256-8M-50 1256-8M-50

This item is Discontinued.

Gates

PowerGrip HTD Belts, 1256-8M-50 (Discontinued)

Mfr # 1256-8M-50
Zoro # G7869297
UPC # 770075539292
Country of Origin Belgium
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1256-8M-50
Zoro #
G7869297
UPC #
770075539292
Country of Origin
Belgium

Dimensions

Pitch Length - Timing Belts
1256 mm
Top Width
50 mm
Height
6 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
157
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
8M
Core Cord
Fiberglass
Cover Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.