This item is Discontinued.

Gates PowerGrip HTD Belts, 1350-5M-15 1350-5M-15

This item is Discontinued.

Gates

PowerGrip HTD Belts, 1350-5M-15 (Discontinued)

Mfr # 1350-5M-15
Zoro # G7860425
UPC # 770075538493
Country of Origin Belgium
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1350-5M-15
Zoro #
G7860425
UPC #
770075538493
Country of Origin
Belgium

Dimensions

Pitch Length - Timing Belts
1350 mm
Top Width
15 mm
Height
3.81 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
270
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
5M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.