Zoro Homepage
This item is Discontinued.
Gates PowerGrip HTD Belts, 300-5M-09 300-5M-09

PowerGrip HTD Belts, 300-5M-09 (Discontinued)

  • Mfr # 300-5M-09
  • Zoro # G7829406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-5M-09
Zoro #
G7829406
UPC #
72053928600
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
300 mm
Height
3.81 mm
Top Width
9 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
60
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5M
Core Cord
Fiberglass
Cover Material
Nylon

Description

GATES brand PowerGrip HTD Belts, 300-5M-09 is a black belt made of polychloroprene with a temperature range of -30 to 100°C. It has a height of 3.81 mm and a V-Belt section of 5M.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.