Zoro Homepage
This item is Discontinued.
Gates PowerGrip HTD Belts, 3800-20M-290 3800-20M-290

PowerGrip HTD Belts, 3800-20M-290 (Discontinued)

  • Mfr # 3800-20M-290
  • Zoro # G7840676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3800-20M-290
Zoro #
G7840676
UPC #
72053624113
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
3800 mm
Height
13.2 mm
Top Width
290 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
190
Pitch - Timing Belts
20 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Polychloroprene
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
20M
Cover Material
Nylon
Core Cord
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.