Zoro Homepage
This item is Discontinued.
Gates PowerGrip HTD Twin Power Belts, TP400-5M-25 TP400-5M-25

PowerGrip HTD Twin Power Belts, TP400-5M-25 (Discontinued)

  • Mfr # TP400-5M-25
  • Zoro # G8077720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP400-5M-25
Zoro #
G8077720
UPC #
72053533828
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
400 mm
Height
5 mm
Top Width
25 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
80
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
5M
Core Cord
Fiberglass
Cover Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.