This item is Discontinued.

Gates PowerGrip HTD Twin Power Belts, TP565-5M-15 TP565-5M-15

This item is Discontinued.

Gates

PowerGrip HTD Twin Power Belts, TP565-5M-15 (Discontinued)

Mfr # TP565-5M-15
Zoro # G8088896
UPC # 72053534290
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP565-5M-15
Zoro #
G8088896
UPC #
72053534290
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
565 mm
Top Width
15 mm
Height
5 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
113
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Double Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
Color
Black
For Use With
PowerGrip GT Sprockets
V-Belt Section
5M
Cover Material
Nylon
Core Cord
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.