
PowerGrip Premium OE Engine Balance Shaft Belt, T186
Mfr # T186
Zoro # G9152645
product price: $20.55
/eaKey Features
Cord Material
Fiberglass
Type
Automotive Timing Belt
Grade Type
OE Exact
Pitch Length
667 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T186
Zoro #
G9152645
UPC #
072053050493
Country of Origin
United States
Dimensions
Pitch Length
667 mm
Top Width
.63 in
Details
Cord Material
Fiberglass
Type
Automotive Timing Belt
Grade Type
OE Exact
Color
Black
Cog Quantity
70
Pitch
.375 in
Belt Material
HSN
Profile Type
Modified Curvilinear (III)
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.