Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGrip Premium OE Timing Belt Component Kit, TCK199

  • Mfr # TCK199

  • Zoro # G5684163


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Belt Top Color
Black
Tensioner Quantity
1
Belt Quantity
1
Number of Components
5
Belt Width
1.051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCK199
Zoro #
G5684163
UPC #
072053557909
Country of Origin
Finland

Dimensions

Belt Width
1.051 in
Timing Belt 1 Width
27 mm

Details

Belt Top Color
Black
Tensioner Quantity
1
Belt Quantity
1
Number of Components
5
Type
Curvilinear (II)
Tensioner Type
Spring
Cog Quantity
163
Spring Quantity
2
Belt Material
HSN
Cord Material
Fiberglass
Idler Quantity
1
Timing Belt 1 Teeth Quantity
163

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.